Tapered roller bearing Timken 834D, Outer diameter: 171.45 mm | Inner diameter: 88.9 mm | Width: 100.013 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:834D
Rubix:397A7743
Manufacturer :100046146
EAN:0053893094427







Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 100.013 mm |
Product details : TIMKEN 834D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100,013x171,45x171,45 mm |
|---|---|
| Logistic Weight | 4622 g |
| Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
| Package weight | 4622,1 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 171.45 mm |
| Width | 100.013 mm |
| Bearing Clearance | cn |
| Weight | 5.12 kg |
| Series | tdo |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 125.413 mm |
| Basic dynamic load, radial - Cr | 219000 N |
Show UNSPSC/ECL@SS
£ 1,456.30 excl. VAT
/ Each
£ 1,747.56 incl. VAT
- Usually arrives within 14 working days