NTN - Tapered Roller Bearing - 4T-65390
Inner diameter | 49.212 mm |
---|---|
Outer diameter | 79.5 mm |
Width | 44.45 mm |
Logistics dimensions (L x W x H) | 114,3x114,3x44,45 mm |
---|---|
Logistic Weight | 1362 g |
Inner diameter | 49.212 mm |
Outer diameter | 79.5 mm |
Width | 44.45 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 225000 N |
Basic dynamic load, radial - Cr | 186000 N |
Usually arrives within 14 working days