NTN - Tapered Roller Bearing - 4T-3620
Outer diameter | 61.912 mm |
---|---|
Width | 23.812 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 61,912x61,912x23,812 mm |
---|---|
Logistic Weight | 148 g |
Outer diameter | 61.912 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days