SNR - Tapered Roller Bearing - 30215A
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 22.75 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 22.75 mm |
Bearing Clearance | cn |
Series | 30200 |
Cage | steel |
Reference speed | 4500 rpm |
Limit speed | 7300 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 114 N |
Basic dynamic load, radial - Cr | 95.2 N |
Usually arrives within 14 working days