Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 46.038 mm |
Logistic Weight | 4608 g |
---|---|
Packaged dimensions (D x W x H) | 50,8x206,502x206,502 mm |
Inner diameter | 120.65 mm |
Outer diameter | 190.5 mm |
Width | 46.038 mm |
Series | hm624700 |
Material | stamped steel |
Cage | steel |
Total bearing width | 46.038 mm |
Basic static load, radial - C0r | 543000 N |
Basic dynamic load, radial - Cr | 68500 N |
Usually arrives within 14 working days