Tapered roller bearing NTN 4T-36690, Outer diameter: 171 mm | Inner diameter: 146.05 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-36690
See technical informationReferences
NTN:4T-36690
Rubix:204A7469
EAN:4547359531732




Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 171 mm |
| Width | 28.575 mm |
Product details : NTN 4T-36690 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 193,675x193,675x28,575 mm |
|---|---|
| Logistic Weight | 1618 g |
| Inner diameter | 146.05 mm |
| Outer diameter | 171 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 107.43 excl. VAT
/ Each
£ 128.92 incl. VAT
- Usually arrives within 14 working days