Tapered roller bearing NTN 4T-14136A, Outer diameter: 69.0118 mm | Inner diameter: 34.925 mm | Width: 26.721 mm
NTN - Tapered Roller Bearing - 4T-14136A
See technical informationReferences
NTN:4T-14136A
Rubix:204A6989
EAN:4547359514971




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 69.0118 mm |
| Width | 26.721 mm |
Product details : NTN 4T-14136A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,956x68,956x26,721 mm |
|---|---|
| Logistic Weight | 253 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 69.0118 mm |
| Width | 26.721 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
- Delivery usually within ( 3 ) days