Tapered roller bearing Timken JRM58049-90UT2, Outer diameter: 105.66 mm | Inner diameter: 57.66 mm | Width: 65.02 mm
UNIPAC-PLUS
See technical informationReferences
Timken:JRM58049-90UT2
Rubix:397A5705
EAN:0053893972664


Technical specifications
| Inner diameter | 57.66 mm |
|---|---|
| Outer diameter | 105.66 mm |
| Width | 65.02 mm |
Product details : TIMKEN JRM58049-90UT2 TAPERED ROLLER BEARING
The Timken® UNIPAC™ is a two-row tapered roller bearing package fitted with advanced seals and lubricated with the latest in premium multi-purpose grease. UNIPAC is used in medium and heavy truck applications where weight reduction is essential.
Strengths
Pre-set, pre-sealed and pre-lubricated bearing package eliminates the need for manual bearing adjustment and features fewer components, simplifying installation and maintenance. Features a reduced bearing setting range for increased bearing and system life. Design optimizes weight and packaging for high power density – greater performance in a smaller package. Additional design options include through hardened or case carburized steel, standard or super-sealed grease and oil lubrication.
Applications
Medium and heavy truck wheels; Trailers
Technical specifications
Attributes
| Logistic Weight | 3008 g |
|---|---|
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 57.66 mm |
| Outer diameter | 105.66 mm |
| Width | 65.02 mm |
| Weight | 3.0073 kg |
| Series | unipac-plus |
| Material | steel |
| Cage | plastic |
| Total bearing width | 65.02 mm |
| Standard | STANDARD (-2) |
| Basic static load, radial - C0r | 219742.16 N |
| Basic dynamic load, radial - Cr | 241983.27 N |
Show UNSPSC/ECL@SS
£ 236.40 excl. VAT
/ Each
£ 283.68 incl. VAT
- Usually arrives within 14 working days