Tapered Roller Bearing Cone
Inner diameter | 41.275 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 26,924x62,484x62,484 mm |
---|---|
Logistic Weight | 426 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
Package weight | 425,9 g |
Inner diameter | 41.275 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days