Tapered roller bearing NTN 4T-3730, Outer diameter: 93.264 mm | Inner diameter: 91.464 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-3730
See technical informationReferences
NTN:4T-3730
Rubix:204A7481
EAN:4547359531954




Technical specifications
| Inner diameter | 91.464 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 23.812 mm |
Product details : NTN 4T-3730 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,264x93,264x23,812 mm |
|---|---|
| Logistic Weight | 314 g |
| Inner diameter | 91.464 mm |
| Outer diameter | 93.264 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Usually arrives within 14 working days