Tapered roller bearing SNR 30207A, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 18.25 mm
SNR - Tapered Roller Bearing - 30215A
See technical informationReferences
SNR:30207A
Rubix:206A3917
Manufacturer :30207A
EAN:3413520092245



Product details : SNR 30207A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 18.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Reference speed | 6300 rpm |
| Limit speed | 11000 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 62 N |
| Basic dynamic load, radial - Cr | 58 N |
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
- Usually arrives within 14 working days
