Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93801D-902A6 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93801D-902A6, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 133.35 mm
Tapered roller bearing Timken
References
timken:
93801D-902A6
rubix:
396A3400
ean:
0013992359193
Technical specifications
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
133.35
mm
Product details
Technical specifications
Product details : TIMKEN 93801D-902A6 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
133.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,364.62
excl. VAT
/
Each
£
7,637.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing Timken 623, Outer diameter: 40 mm | Inner diameter: 57.15 mm | Width: 12 mm
Tapered roller bearing SKF 31305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing SKF 30213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing Timken 529X/522B, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 34.925 mm
Tapered roller bearing FAG 31320-X-XL-DF-A120-160, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 113 mm
Tapered roller bearing Timken 780/772B, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 17.463 mm
Tapered roller bearing Timken 642, Inner diameter: 68.262 mm
Tapered roller bearing Timken 65200/65500
Tapered roller bearing Timken 52618P-20902, Outer diameter: 104.775 mm | Inner diameter: 134.052 mm | Width: 15.875 mm
Tapered roller bearing Timken 52375-90015, Outer diameter: 162.052 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken 3329B
Tapered roller bearing Timken NA 24776SW-90086
Tapered roller bearing SKF 30206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm
Tapered roller bearing Timken H936313