Tapered roller bearing NTN 4T-3795, Outer diameter: 71.5 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
NTN - Tapered Roller Bearing - 4T-3795
See technical informationReferences
NTN:4T-3795
Rubix:204A7499
EAN:4547359532197




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 71.5 mm |
| Width | 30.302 mm |
Product details : NTN 4T-3795 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,264x93,264x30,302 mm |
|---|---|
| Logistic Weight | 564 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 71.5 mm |
| Width | 30.302 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 25.21 excl. VAT
/ Each
£ 30.25 incl. VAT
- Usually arrives within 14 working days