Tapered roller bearing Timken HM926749-90054, Outer diameter: 228.6 mm | Inner diameter: 127.762 mm | Width: 107.95 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM926749-90054
Rubix:397A5271
EAN:0053893713281


Technical specifications
| Inner diameter | 127.762 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Product details : TIMKEN HM926749-90054 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18062 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 127.762 mm |
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Show UNSPSC/ECL@SS
£ 3,583.89 excl. VAT
/ Each
£ 4,300.67 incl. VAT
- Usually arrives within 14 working days