Tapered roller bearing Timken H715341/H715311, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:H715341/H715311
Rubix:100A5251
EAN:0053893662312


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
Product details : TIMKEN H715341-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,038x111,252x111,252 mm |
|---|---|
| Logistic Weight | 2302 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 66.675 mm |
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 3.3 kg |
| Series | h715300 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 46.038 mm |
| Standard | ABMA INCH PART NUMBERING SYSTEM; ISO 355 (TAPERED ROLLER BEARING NUMBERING PLAN) |
| Basic static load, radial - C0r | 405000 N |
| Basic dynamic load, radial - Cr | 319000 N |
Show UNSPSC/ECL@SS
£ 304.11 excl. VAT
/ Each
£ 364.93 incl. VAT
- Delivery usually within ( 7 ) days