Tapered roller bearing NSK 33213J, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm
NSK Single Row Tapered Roller Bearings
See technical informationReferences
NSK:33213J
Rubix:216A9777
Manufacturer :33213J N
EAN:00029176023217

Product details : NSK 33213J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 142.71 excl. VAT
/ Each
£ 171.25 incl. VAT
- Delivery usually within ( 2 ) days
