NTN - Tapered Roller Bearing - 4T-386A/382A
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 96.838 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 96,838x96,838x21 mm |
---|---|
Logistic Weight | 730 g |
Inner diameter | 47.625 mm |
Outer diameter | 96.838 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 78000 N |
Usually arrives within 14 working days