Tapered roller bearing Timken NA 593/592D, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 41.275 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:NA 593/592D
Rubix:100A6751
EAN:0053893774640


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 41.275 mm |
Documents
Product details : TIMKEN NA593-99401 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 5.87 kg |
| Series | 595 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 82.55 mm |
| Basic static load, radial - C0r | 97500 N |
| Basic dynamic load, radial - Cr | 376000 N |
Show UNSPSC/ECL@SS
£ 813.82 excl. VAT
/ Each
£ 976.58 incl. VAT
- Usually arrives within 14 working days