Tapered roller bearing NSK 32220J, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32220J
Rubix:103A7876
Manufacturer :32220J N
EAN:00029176024092

Product details : NSK TAPER ROLLER BRG HR32220J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 172.41 excl. VAT
/ Each
£ 206.89 incl. VAT
- Usually arrives within 14 working days
