Tapered Roller Bearing Cup
Outer diameter | 107.95 mm |
---|---|
Width | 28.575 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 28,575x107,95x107,95 mm |
---|---|
Logistic Weight | 554 g |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
Package weight | 553,8 g |
Outer diameter | 107.95 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days