Tapered roller bearing NTN 4T-3872/3820, Outer diameter: 85.725 mm | Inner diameter: 34.925 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-3872/3820
See technical informationReferences
NTN:4T-3872/3820
Rubix:204A7512
EAN:4547359670059




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3872/3820 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,725x85,725x30,162 mm |
|---|---|
| Logistic Weight | 910 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 85.725 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 15000 N |
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ Each
£ 38.76 incl. VAT
- Delivery usually within ( 3 ) days