Tapered roller bearing Timken M 241549-902A2, Outer diameter: 292.1 mm | Inner diameter: 204.788 mm | Width: 57.945 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:M 241549-902A2
Rubix:396A3695
EAN:0053893542973


Technical specifications
| Inner diameter | 204.788 mm |
|---|---|
| Outer diameter | 292.1 mm |
| Width | 57.945 mm |
Product details : TIMKEN M241549-902A2 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 204.788 mm |
|---|---|
| Outer diameter | 292.1 mm |
| Width | 57.945 mm |
| Bearing Clearance | cn |
| Series | m241500 |
| Cage | steel |
| Total bearing width | 125.42 mm |
| Basic static load, radial - C0r | 1170000 N |
| Basic dynamic load, radial - Cr | 600000 N |
Show UNSPSC/ECL@SS
£ 9,119.10 excl. VAT
/ Each
£ 10,942.92 incl. VAT
- Usually arrives within 14 working days