Tapered roller bearing Timken 6321-Tapered Cup, Outer diameter: 131.762 mm | Inner diameter: 54.988 mm | Width: 44.45 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:6321-Tapered Cup
Rubix:105A9559
Manufacturer :100036146
EAN:0053893146713


Technical specifications
| Inner diameter | 54.988 mm |
|---|---|
| Outer diameter | 131.762 mm |
| Width | 44.45 mm |
Product details : TIMKEN 6321-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,45x131,763x131,763 mm |
|---|---|
| Logistic Weight | 1023 g |
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
| Package weight | 1022,9 g |
| Inner diameter | 54.988 mm |
| Outer diameter | 131.762 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Basic static load, radial - C0r | 404000 N |
| Basic dynamic load, radial - Cr | 321000 N |
Show UNSPSC/ECL@SS
£ 148.34 excl. VAT
/ Each
£ 178.01 incl. VAT
- Delivery usually within ( 7 ) days




