Tapered roller bearing Timken JH307749-90N03, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 95.4 mm

Tapered Roller Bearing 2TS Assembly

See technical information

References

Timken:JH307749-90N03
Rubix:397A5281
EAN:0053893076799
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter110 mm
Width95.4 mm
See all Specifications

Product details : TIMKEN JH307749-90N03 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)95,504x109,982x109,982 mm
Logistic Weight3821 g
Packaged dimensions (D x W x H)149,352x107,95x149,352 mm
Inner diameter55 mm
Outer diameter110 mm
Width95.4 mm
Bearing Clearancecn
Weight3.83 kg
Total bearing width95.4 mm
Basic dynamic load, radial - Cr433000 N
£ 438.96 excl. VAT
/ Each
£ 526.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories