Tapered roller bearing NTN 4T-389A, Outer diameter: 75 mm | Inner diameter: 53.975 mm | Width: 21.946 mm
NTN - Tapered Roller Bearing - 4T-389A
See technical informationReferences
NTN:4T-389A
Rubix:204A7526
EAN:4547359532661




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 21.946 mm |
Product details : NTN 4T-389A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96,838x96,838x21,946 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 75 mm |
| Width | 21.946 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 21.43 excl. VAT
/ Each
£ 25.72 incl. VAT
- Usually arrives within 14 working days