Tapered roller bearing Timken HH914449, Outer diameter: 177.8 mm | Inner diameter: 66.675 mm | Width: 57.15 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HH914449
Rubix:397A6523
Manufacturer :100085645
EAN:0053893707334


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 57.15 mm |
Product details : TIMKEN HH914449-70000 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,975x120,066x120,066 mm |
|---|---|
| Logistic Weight | 4159 g |
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
| Package weight | 4159 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 177.8 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Series | hh914400 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 413000 N |
| Basic dynamic load, radial - Cr | 451000 N |
Show UNSPSC/ECL@SS
£ 918.67 excl. VAT
/ Each
£ 1,102.40 incl. VAT
- Delivery usually within ( 7 ) days




