Tapered Roller Bearing
Inner diameter | 29 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 20.165 mm |
Logistics dimensions (L x W x H) | 19,84x57,15x57,15 mm |
---|---|
Logistic Weight | 218 g |
Inner diameter | 29 mm |
Outer diameter | 57.15 mm |
Width | 20.165 mm |
Bearing Clearance | CN |
Series | 1900 |
Reference speed | 9000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 47300 N |
In stock: Next day delivery