Tapered roller bearing NTN 4T-535/532A, Outer diameter: 111.125 mm | Inner diameter: 44.45 mm | Width: 38.1 mm
NTN - Tapered Roller Bearing - 4T-535/532A
See technical informationReferences
NTN:4T-535/532A
Rubix:204A7721
EAN:4547359670646




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 38.1 mm |
Product details : NTN 4T-535/532A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111,125x111,125x38,1 mm |
|---|---|
| Logistic Weight | 1878 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 111.125 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 177000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 92.92 excl. VAT
/ Each
£ 111.50 incl. VAT
- Usually arrives within 14 working days