Tapered roller bearing Timken JM511945/3920, Outer diameter: 112.712 mm | Inner diameter: 65 mm | Width: 23.812 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:JM511945/3920
Rubix:397A4697
EAN:0053893042572


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 23.812 mm |
Product details : TIMKEN JM511945-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,02x112,713x112,713 mm |
|---|---|
| Logistic Weight | 1190 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 65 mm |
| Outer diameter | 112.712 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Weight | 1.18 kg |
| Series | m511900 |
| Cage | steel |
| Total bearing width | 29.02 mm |
| Standard | TS (TAPERED SINGLE) |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 114.85 excl. VAT
/ Each
£ 137.82 incl. VAT
- Usually arrives within 14 working days