Tapered roller bearing SKF 31308/CL7CDF, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 50.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31308/CL7CDF
Rubix:231A7257
EAN:7316579204279

Product details : SKF 31308/CL7CDF TAPERED ROLLER BEARING 7316579204279
Tapered roller bearings with two matched single row bearings arranged face-to-face (X-arrangement) are based on popular sizes of single row tapered roller bearings. They have rows of rollers arranged face-to-face (load lines converge toward the bearing axis) and can accommodate tilting moments, axial loads in both directions and provide a relatively stiff bearing. They are typically used in gearboxes, hoisting equipment, rolling mills and machines in the mining industry, e.g. tunnelling machines.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 50.5 mm |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 7500 rpm |
Show UNSPSC/ECL@SS
£ 415.99 excl. VAT
/ Each
£ 499.19 incl. VAT
- Delivery usually within ( 3 ) days
