Tapered roller bearing Timken LM67010, Outer diameter: 59.131 mm | Width: 11.811 mm


Tapered Roller Bearings

References
timken:LM67010
rubix:132A4037
manufacturer :100036682
ean:0053893361581
Tapered Roller Bearing - LM67010-20082
brand logo
Technical specifications
Outer diameter59.131 mm
Width11.811 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN LM67010-20082 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x60x27 mm
Logistic Weight1300 g
Packaged dimensions (D x W x H)60,452x60,452x26,924 mm
Package weight61,2 g
Outer diameter59.131 mm
Width11.811 mm
Bearing ClearanceCN
SeriesLM67000
StandardISO
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
  • Usually arrives within 14 working days