Tapered roller bearing NTN 4T-4370/4320, Outer diameter: 88.5 mm | Inner diameter: 44.45 mm | Width: 39.688 mm
NTN - Tapered Roller Bearing - 4T-4370/4320
See technical informationReferences
NTN:4T-4370/4320
Rubix:204A7603
EAN:4547359670325




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 88.5 mm |
| Width | 39.688 mm |
Product details : NTN 4T-4370/4320 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,5x88,5x39,688 mm |
|---|---|
| Logistic Weight | 1132 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 88.5 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 175000 N |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 94.50 excl. VAT
/ Each
£ 113.40 incl. VAT
- Delivery usually within ( 3 ) days