NTN - Tapered Roller Bearing - 4T-66225
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 86.5 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 117,475x117,475x31,75 mm |
---|---|
Logistic Weight | 976 g |
Inner diameter | 57.15 mm |
Outer diameter | 86.5 mm |
Width | 31.75 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days