Tapered roller bearing Timken JLM508748-90N01, Outer diameter: 94.996 mm | Inner diameter: 60 mm | Width: 54 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JLM508748-90N01
Rubix:217A3505
EAN:0053893078939

Product details : TIMKEN JLM508748-90N01 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,102x94,996x94,996 mm |
|---|---|
| Logistic Weight | 1285 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 60 mm |
| Outer diameter | 94.996 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Weight | 1.26 kg |
| Series | j-line™ class n |
| Total bearing width | 54 mm |
| Standard | ISO 355 |
| Basic dynamic load, radial - Cr | 25300 N |
Show UNSPSC/ECL@SS
£ 593.72 excl. VAT
/ Each
£ 712.46 incl. VAT
- Usually arrives within 14 working days
