Tapered roller bearing NTN 4T-M88048, Outer diameter: 68.262 mm | Inner diameter: 33.338 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-M88048
See technical informationReferences
NTN:4T-M88048
Rubix:204A8438
EAN:4547359490060




Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 68.262 mm |
| Width | 22.225 mm |
Product details : NTN 4T-M88048 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,262x68,262x22,225 mm |
|---|---|
| Logistic Weight | 244 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 68.262 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 56500 N |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Delivery usually within ( 3 ) days