Tapered roller bearing Timken 344A/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm

Timken Tapered Roller Bearing 345

See technical information
References
Timken:344A/332
Rubix:134A0429
EAN:0053893650623
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : TIMKEN 344A-99401 TAPERED ROLLER BEARING


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x80x80 mm
Logistic Weight474 g
Packaged dimensions (D x W x H)26,67x84,582x84,582 mm
Inner diameter40 mm
Outer diameter80 mm
Width21 mm
Bearing Clearancecn
Series345
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 83.19 excl. VAT
/ Each
£ 99.83 incl. VAT
  • Usually arrives within 14 working days