Tapered roller bearing NTN 4T-45221, Outer diameter: 104.775 mm | Inner diameter: 98.175 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-45221
See technical informationReferences
NTN:4T-45221
Rubix:204A7612
EAN:4547359533811




Technical specifications
| Inner diameter | 98.175 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 23.812 mm |
Product details : NTN 4T-45221 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x104,775x23,812 mm |
|---|---|
| Logistic Weight | 1284 g |
| Inner diameter | 98.175 mm |
| Outer diameter | 104.775 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 14.79 excl. VAT
/ Each
£ 17.75 incl. VAT
- Delivery usually within ( 3 ) days