Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 02875-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 02875/02820
Tapered roller bearing Timken
References
timken:
02875/02820
rubix:
133A0055
ean:
0013992327093
Product details
Technical specifications
Product details : TIMKEN 02875-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.57
excl. VAT
/
Each
£
58.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 32019 X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing NTN 4T-HM813840/HM813810, Outer diameter: 127 mm | Inner diameter: 55.562 mm | Width: 36.512 mm
Tapered roller bearing Timken 14138A, Outer diameter: 69.01 mm | Inner diameter: 34.925 mm | Width: 19.85 mm
Tapered roller bearing NTN 4T-02474/02420, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-18790/18720, Outer diameter: 85 mm | Inner diameter: 50.8 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-623/612, Outer diameter: 120.65 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
Tapered roller bearing Timken 2786/2729
Tapered roller bearing Timken JLM506849, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken 598/592A, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm | Width: 39.688 mm
Tapered roller bearing Timken 02474/02420, Outer diameter: 68 mm | Width: 22.23 mm
Tapered roller bearing Timken 15250B, Outer diameter: 63.5 mm | Width: 15.875 mm
Tapered roller bearing Timken 479, Inner diameter: 66.675 mm | Width: 29.007 mm
Tapered roller bearing Timken JLM722912, Outer diameter: 165 mm | Inner diameter: 115 mm | Width: 28 mm
Tapered roller bearing Timken 48385/48320, Outer diameter: 190.5 mm | Inner diameter: 133.35 mm | Width: 39.688 mm
Tapered roller bearing Timken T 200A, Outer diameter: 109.538 mm | Inner diameter: 50.8 mm | Width: 22.225 mm