Tapered roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 332 |
Material | Steel |
Cage | Other |
Reference speed | 5200 rpm |
Limit speed | 8200 rpm |
Total bearing width | 32 mm |
Basic static load, radial - C0r | 146000 N |
Basic dynamic load, radial - Cr | 107000 N |
Usually arrives within 14 working days