Tapered roller bearing 302
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 36 mm |
Logistic Weight | 2538 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 36 mm |
Bearing Clearance | CN |
Reference speed | 2700 rpm |
Basic static load, radial - C0r | 229000 N |
Basic dynamic load, radial - Cr | 202000 N |
Usually arrives within 14 working days