Tapered roller bearing Timken 654DC, Outer diameter: 152.4 mm | Inner diameter: 64.961 mm | Width: 76.2 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:654DC
Rubix:397A7720
EAN:0053893073798


Technical specifications
| Inner diameter | 64.961 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 76.2 mm |
Product details : TIMKEN 654DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x152,4x152,4 mm |
|---|---|
| Logistic Weight | 3084 g |
| Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
| Inner diameter | 64.961 mm |
| Outer diameter | 152.4 mm |
| Width | 76.2 mm |
| Bearing Clearance | cn |
| Weight | 3.08 kg |
| Series | 655 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 95.247 mm |
| Standard | abma precision rating class 2 |
| Basic dynamic load, radial - Cr | 430000 N |
Show UNSPSC/ECL@SS
£ 638.05 excl. VAT
/ Each
£ 765.66 incl. VAT
- Usually arrives within 14 working days