Tapered roller bearing NTN 4T-45284/45220, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-45284/45220
See technical informationReferences
NTN:4T-45284/45220
Rubix:204A7614
EAN:4547359670349




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.162 mm |
Product details : NTN 4T-45284/45220 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x104,775x30,162 mm |
|---|---|
| Logistic Weight | 1230 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 44.57 excl. VAT
/ Each
£ 53.48 incl. VAT
- Usually arrives within 14 working days