Tapered roller bearing NTN 4T-64450/64700, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-64450/64700
See technical informationReferences
NTN:4T-64450/64700
Rubix:204A7819
EAN:4547359670943




Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 41.275 mm |
Product details : NTN 4T-64450/64700 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 177,8x177,8x41,275 mm |
|---|---|
| Logistic Weight | 3584 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 177.8 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 232000 N |
Show UNSPSC/ECL@SS
£ 111.91 excl. VAT
/ Each
£ 134.29 incl. VAT
- Delivery usually within ( 3 ) days