NTN - Tapered Roller Bearing - 4T-45290
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.958 mm |
Logistics dimensions (L x W x H) | 104,775x104,775x30,958 mm |
---|---|
Logistic Weight | 770 g |
Inner diameter | 57.15 mm |
Outer diameter | 80 mm |
Width | 30.958 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 169000 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days