NTN - Tapered Roller Bearing - 4T-L68149/L68111
Inner diameter | 34.988 mm |
---|---|
Outer diameter | 59.974 mm |
Width | 15.875 mm |
Logistics dimensions (L x W x H) | 60x60x15,875 mm |
---|---|
Logistic Weight | 184 g |
Inner diameter | 34.988 mm |
Outer diameter | 59.974 mm |
Width | 15.875 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 35500 N |
Usually arrives within 14 working days