Tapered roller bearing Timken 32308 B, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:32308 B
Rubix:227A7334
EAN:0053893257563



Documents
Product details : TIMKEN 32308B-90KA1 TAPERED ROLLER BEARING
Single row tapered roller bearing 32308B
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 35.25 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Series | 32308-b |
| Material | alloyed carbon-chromium steel (type 52100, astm a295 standard) |
| Cage | steel |
| Total bearing width | 35.25 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 160000 N |
| Basic dynamic load, radial - Cr | 157000 N |
Show UNSPSC/ECL@SS
£ 54.35 excl. VAT
/ Each
£ 65.22 incl. VAT
- Delivery usually within ( 7 ) days
