NTN - Tapered Roller Bearing - 4T-453
Inner diameter | 101.35 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 24.605 mm |
Logistics dimensions (L x W x H) | 107,95x107,95x27 mm |
---|---|
Logistic Weight | 505 g |
Inner diameter | 101.35 mm |
Outer diameter | 107.95 mm |
Width | 24.605 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days