Tapered Roller Bearing
Inner diameter | 41 mm |
---|---|
Outer diameter | 70.31 mm |
Width | 23.02 mm |
Logistics dimensions (L x W x H) | 22,22x76,2x76,2 mm |
---|---|
Logistic Weight | 275 g |
Inner diameter | 41 mm |
Outer diameter | 70.31 mm |
Width | 23.02 mm |
Bearing Clearance | CN |
Series | 24700 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 68200 N |
Usually arrives within 14 working days