Tapered roller bearing Timken HM813843, Outer diameter: 127 mm | Inner diameter: 61.913 mm | Width: 36.513 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:HM813843
Rubix:106A1706
Manufacturer :100099779
EAN:0053893695433


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.513 mm |
Product details : TIMKEN HM813843-70000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1505 g |
| Inner diameter | 61.913 mm |
| Outer diameter | 127 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 2.1 kg |
| Series | hm813800 |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 229000 N |
Show UNSPSC/ECL@SS
£ 231.74 excl. VAT
/ Each
£ 278.09 incl. VAT
- Usually arrives within 14 working days




