NTN - Tapered Roller Bearing - 4T-46780
Inner diameter | 158.75 mm |
---|---|
Outer diameter | 225.42 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 225,425x225,425x39,688 mm |
---|---|
Logistic Weight | 3642 g |
Inner diameter | 158.75 mm |
Outer diameter | 225.42 mm |
Width | 39.688 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 555000 N |
Basic dynamic load, radial - Cr | 254000 N |
Usually arrives within 14 working days